Skip to Content
Merck

Skip To

F9776

Nalgene® Dewars

capacity 10 L

Synonym(s):

cryo dewar, cryo thermos, Nalgene 4150-9000, cryo storage, short term cryo storage device

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NB.43
UNSPSC Code:
41121804
Capacity:
10 L
Material:
urethane foam-filled high-density polyethylene
Joint:
Joints neck (197)
Packaging:
pack of 1 ea
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

urethane foam-filled high-density polyethylene

joint

Joints neck (197)

packaging

pack of 1 ea

manufacturer/tradename

Nalgene 4150-9000

technique(s)

cryopreservation: suitable

I.D. × depth

19.8 cm × 39.6 cm

capacity

10 L

size

15 1/2 in. (394 mm) × 7 3/4 in. (197 mm)

General description

Safe for short-term storage of ice water, dry ice/solvent baths, and liquid nitrogen. Polyethylene-coated handles on 1, 2, and 4 L sizes only.

Application

Nalgene® Dewars are suitable for short-term storage of ice water, dry ice/solvent baths, and liquid nitrogen. It can also be used as a hot bath.

Features and Benefits

  • Made with high-density polyethylene base and HDPE cover with polyethylene coated handle
  • Strong and shatterproof performance
  • Heat leakage is reduced due to double-walled sides and CFC-free foam urethane insulation.
  • Samples stay colder for longer
  • Can be used from −196°C to +100°C
  • Pour spout and bottom grip area helps in the removal of used liquids easily.
  • Vented and insulated cover allows outflow vapor by maintaining sample temperature

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
F9401F9526F9143
description

capacity 10 L

description

capacity 1 L

description

capacity 2 L

description

LD10, beaker style, capacity 10 L

manufacturer/tradename

Nalgene 4150-9000

manufacturer/tradename

Nalgene® 4150-1000

manufacturer/tradename

Nalgene® 4150-2000

manufacturer/tradename

Worthington 10LDB

capacity

10 L

capacity

1 L

capacity

2 L

capacity

10 L

joint

Joints neck (197)

joint

Joints neck (95)

joint

Joints neck (121)

joint

Joints neck (51)

material

urethane foam-filled high-density polyethylene

material

polyethylene handle, urethane foam-filled high-density polyethylene

material

polyethylene handle, urethane foam-filled high-density polyethylene

material

aluminum flask

packaging

pack of 1 ea

packaging

pack of 1 ea

packaging

pack of 1 ea

packaging

pack of 1 ea

technique(s)

cryopreservation: suitable

technique(s)

cryopreservation: suitable

technique(s)

cryopreservation: suitable

technique(s)

cryopreservation: suitable


Still not finding the right product?

Explore all of our products under Nalgene® Dewars




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library