Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|
About This Item
NACRES:
NB.43
UNSPSC Code:
41121804
Capacity:
4 L
Material:
aluminum flask
Joint:
Joints neck (30)
Packaging:
pack of 1 ea
Pricing and availability is not currently available.
material
aluminum flask
joint
Joints neck (30)
packaging
pack of 1 ea
manufacturer/tradename
Worthington 4LDB
technique(s)
cryopreservation: suitable
capacity
4 L
flask I.D. × depth
19.3 cm (7.6 in.) × 43.2 cm (17 in.)
neck I.D.
3.0 cm (1.2 in.)
General description
LD Series Liquid Nitrogen Dewars are designed for storage of small quantities of liquid nitrogen.
High-strength aluminum shell is both durable and light-weight. Super insulation provides advanced thermal protection. Neck tube joins inner and outer container, providing maximum durability and minimum nitrogen consumption. Cap and neck tube core provide positive closure.
High-strength aluminum shell is both durable and light-weight. Super insulation provides advanced thermal protection. Neck tube joins inner and outer container, providing maximum durability and minimum nitrogen consumption. Cap and neck tube core provide positive closure.
Features and Benefits
- Includes a lightweight Snap-On cap for sample protection.
- Superior vacuum performance provides maximum holding times and ultimate thermal protection.
1 of 1
This Item | |||
|---|---|---|---|
| material aluminum flask | material aluminum flask | material aluminum flask | material aluminum flask |
| capacity 4 L | capacity 5 L | capacity 10 L | capacity 25 L |
| manufacturer/tradename Worthington 4LDB | manufacturer/tradename Worthington 5LDB | manufacturer/tradename Worthington 10LDB | manufacturer/tradename Worthington 25LD |
| packaging pack of 1 ea | packaging pack of 1 ea | packaging pack of 1 ea | packaging pack of 1 ea |
| joint Joints neck (30) | joint Joints neck (142) | joint Joints neck (51) | joint Joints neck (64) |
| neck I.D. 3.0 cm (1.2 in.) | neck I.D. 14.2 cm (5.6 in.) | neck I.D. 5.1 cm (2 in.) | neck I.D. 6.4 cm (2.5 in.) |
Still not finding the right product?
Explore all of our products under Worthington LD Series Liquid Nitrogen Dewars
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
