Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|
About This Item
UNSPSC Code:
41105341
NACRES:
NB.22
Packaging:
pkg of 50 ea individually packaged
Pricing and availability is not currently available.
packaging
pkg of 50 ea individually packaged
size
5 in. (13 cm) × 7 in. (18 cm)
General description
- Coated with emulsion on both sides of the clear base.
- Recommended for chemiluminescence.
- Very versatile for autoradiography with high or low energy isotopes.
- Sensitivity can be increased with intensifying screens when using low-energy isotopes.
- When handling film in a darkroom, Kodak LED Safelight Darkroom Illuminator is recommended.
- All the XAR films are the same, just packaged differently.
Each sheet of film is packaged individually and sealed in a light-tight envelope. With high-energy emitters, the film may be exposed directly through the envelope without the use of exposure cassettes or holders.
Other Notes
Kodak X-OMAT AR film was reformulated to become BioMax XAR film.
Legal Information
BioMax is a registered trademark of Carestream Health, Inc.
Carestream is a registered trademark of Carestream Health, Inc.
Kodak is a registered trademark of Eastman Kodak Company
1 of 1
This Item | |
|---|---|
| packaging pkg of 50 ea individually packaged | packaging - |
| size 5 in. (13 cm) × 7 in. (18 cm) | size 7 in. (18 cm) × 9.5 in. (24 cm) |
Still not finding the right product?
Explore all of our products under Carestream® BioMax® XAR Film
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

