Skip to Content
Merck

Skip To

F4517

Dressing tissue forceps

L 10 in.

Synonym(s):

grasping aid, tongs, tweezers, 70-4050, laboratory forceps

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

UNSPSC Code:
41122405
NACRES:
NB.35
eCl@ss:
32035504
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

stainless steel

sterility

non-sterile

packaging

pack of 1 ea

L

10 in.

General description

with serrated tips

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
F4642F4267F3892
description

L 10 in.

description

L 12 in.

description

L 6 in.

description

L 4 3/4 in.

L

10 in.

L

12 in.

L

6 in.

L

4 3/4 in.

material

stainless steel

material

stainless steel

material

stainless steel

material

stainless steel

packaging

pack of 1 ea

packaging

pack of 1 ea

packaging

pack of 1 ea

packaging

pack of 1 ea

sterility

non-sterile

sterility

-

sterility

-

sterility

-


Still not finding the right product?

Explore all of our products under Dressing tissue forceps




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library