Skip to Content
Merck

CLS8676

Corning® cryogenic vials, external thread

capacity 2.0 mL, 1D barecodes

Synonym(s):

Cryogenic Storage Vials

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.17
UNSPSC Code:
41121704
Capacity:
2.0 mL
Material:
orange polyethylene cap, round bottom natural polypropylene tube, silicone washer
Sterility:
sterile; γ-irradiated (certified nonpyrogenic), sterile
Packaging:
pack of 50 ea, case of 500 ea
Feature:
self-standing
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

orange polyethylene cap, round bottom natural polypropylene tube, silicone washer

sterility

sterile; γ-irradiated (certified nonpyrogenic), sterile

feature

self-standing

packaging

pack of 50 ea, case of 500 ea

manufacturer/tradename

Corning 8676

technique(s)

cryopreservation: suitable

capacity

2.0 mL

size

47 mm × 12 mm

color

natural

suitability

suitable for (cryogenic vial)

Features and Benefits

  • Cryogenic vials are manufactured from polypropylene to withstand temperatures to −196 °C
  • Vials have an external threaded cap and silicone washer for a secure seal
  • Vials can be color-coded with inserts
  • All self-standing vials have a special base design allowing them to be locked into the cryogenic rack and tray, for single-handed manipulation
  • These vials include easy-to-read black graduations for precise volume measurement
  • Large marking spots to identify the sample and experimental parameters
  • Free of any detectable RNase/DNase
  • Sterilized by gamma radiation

Legal Information

Corning is a registered trademark of Corning, Inc.


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library