Skip to Content
Merck

CLS6777

Corning® LSE vortex mixers

vortex mixer w/ standard tube head, 230 V, UK plug, 1/cs

Synonym(s):

laboratory mixer shaker, laboratory mixers, vortexers

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.15
UNSPSC Code:
41103814
Manufacturer/tradename:
Corning 6777
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


AC/DC input

230 V AC, UK plug

feature

CE compliant

packaging

case of 1, pack of 1

manufacturer/tradename

Corning 6777

parameter

0-3400 rpm speed

L × W × H

14 cm × 16 cm × 13 cm

weight

2.2 kg

General description

The Corning variable speed LSE vortex mixer provides fast, efficient mixing with minimal vibration. The unit features a powerful, counter-balanced motor drive, continuous or "touch" mix modes.

  • Variable speed for gentle to vigorous mixing
  • Optimized counter balance for minimal vibration
  • Lightweight and portable
  • Includes cup head for all standard microtubes and centrifuge tubes
  • Mix a variety of tubes and plates with optional accessory heads
  • Touch and continuous mix modes

Legal Information

Corning is a registered trademark of Corning, Inc.
LSE is a trademark of Corning, Inc.


Still not finding the right product?

Explore all of our products under Corning® LSE vortex mixers




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library