CLS5640P25
Corning® reusable volumetric flask, Class A
polymethylpentene, size 25 mL, with 10/19 tapered PP stopper
Synonym(s):
Corning container
About This Item
Recommended Products
material
long
polymethylpentene
sterility
non-sterile
feature
class A
closure type polypropylene stopper
packaging
case of 6
manufacturer/tradename
Corning 5640P-25
H × O.D.
108 mm × 41 mm
size
25 mL
Looking for similar products? Visit Product Comparison Guide
Features and Benefits
- Corning® reusable translucent 25 mL volumetric flask includes tapered polypropylene stopper.
- The stopper provides a firm seal to avoid the possibility of external contamination.
- The product is manufactured to Class A tolerances as defined by ISO 1042.
- Supplied with an imprinted lot number and certificate.
- Flasks may be autoclaved to 121ºC without affecting the graduation tolerance.
- Recommended routine cleaning up to 60ºC will preserve graduation markings.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service