Skip to Content
Merck

CLS4501

Corning® Costar® Stripette® serological pipettes, individually plastic wrapped

capacity 50 mL, case of 100

Synonym(s):

pipets, pipettes, serological pipets, serological pipettes

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.01
UNSPSC Code:
41121500
Capacity:
50 mL
Sterility:
sterile
Packaging:
case of 100, bag of 25
Feature:
DNase free, RNase free, disposable, graduations± 0.5 mL, subdivision
Manufacturer/tradename:
Corning 4501
Material:
polystyrene
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polystyrene

sterility

sterile

feature

DNase free, RNase free, disposable, graduations± 0.5 mL, subdivision

packaging

case of 100, bag of 25

manufacturer/tradename

Corning 4501

measuring range

accuracy: 0.5 mL

L

370 mm

capacity

50 mL

tip I.D.

0.125 in.

color

purple color-coded stripe

General description

Corning Costar Stripette serological pipettes featuring "banana-peel" plastic wrap are designed for easy opening for aseptic removal and eliminates static cling when wearing latex gloves.

You can see the polystyrene serological pipet through the clear plastic wrap for instant size identification. Plus, space saving packaging reduces storage requirements, waste, and one material makes it easy to recycle.

  • New anti-static clear all-plastic wrap allows full view of pipet for easy size identification and reduces storage space requirements
  • Unique color-coded magnifying stripe for easier meniscus viewing
  • Sterile, individually wrapped and certified nonpyrogenic and DNase-/RNase-free
  • Accuracy within ± 2% at full volume
  • Lot numbers printed on each pipet wrapper
  • Calibrated to deliver (TD-EX 20ºC) their contents with blowout

Legal Information

Corning is a registered trademark of Corning, Inc.
Costar is a registered trademark of Corning, Inc.
Stripette is a registered trademark of Corning, Inc.


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library