Skip to Content
Merck

CLS4485

Corning® Costar® Stripette® serological pipettes, individually paper/plastic wrapped

capacity 1 mL

Synonym(s):

pipets, pipettes, serological pipets, serological pipettes

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.01
UNSPSC Code:
41121500
Capacity:
1 mL
Sterility:
sterile
Packaging:
case of 1000, bag of 50
Feature:
DNase free, RNase free, disposable, graduations± 0.01 mL, subdivision
Manufacturer/tradename:
Corning 4485
Material:
polystyrene
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polystyrene

sterility

sterile

feature

DNase free, RNase free, disposable, graduations± 0.01 mL, subdivision

packaging

case of 1000, bag of 50

manufacturer/tradename

Corning 4485

measuring range

accuracy: 0.01 mL

L

278 mm

capacity

1 mL

tip I.D.

0.065 in.

color

yellow color-coded stripe

General description

Corning Costar Stripette serolical pipettes paper/plastic wrapping allows for easy opening by either pop-through or peel-apart techniques. It is also ideal for sterile cell culture and/or tissue culture applications, especially while wearing latex gloves, as the wrap reduces static cling. These Stripette pipets are sterile, individually wrapped serological pipets designed to afford optimal conditions for aspetic cell/tissue culture techniques.

  • Color-coding on paper allows easy size identification.
  • Paper/plastic wrap allows full view
  • Unique color-coded magnifying stripe for easier meniscus viewing.
  • Sterile, individually wrapped and certified nonpyrogenic and DNase-/RNase-free
  • Accuracy within ± 2% at full volume
  • Lot numbers printed on each pipet wrapper
  • Calibrated to deliver (TD-EX 20ºC) their contents with blowout

Legal Information

Corning is a registered trademark of Corning, Inc.
Costar is a registered trademark of Corning, Inc.
Stripette is a registered trademark of Corning, Inc.


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library