Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
UNSPSC Code:
41121703
NACRES:
NB.11
eCl@ss:
32119210
Material:
cap (Snap Cap), conical bottom tube, polypropylene
Sterility:
non-sterile
Packaging:
case of 250, pack of 250
Parameter:
17000 × g max. RCF
Feature:
RCF 17,000 × g, RNase and DNase free, disposable, graduations
material
cap (Snap Cap), conical bottom tube, polypropylene
sterility
non-sterile
feature
RCF 17,000 × g, RNase and DNase free, disposable, graduations
packaging
case of 250, pack of 250
manufacturer/tradename
Corning 3207
parameter
17000 × g max. RCF
cap diam.
0.362 in.
tube O.D.
.500 in.
volume
1.7 mL
color
natural
fitting
cap (push fit)
General description
Corning® Costar® Low Binding Microcentrifuge Tubes
These Costar low binding microcentrifuge tubes feature a bonded polymer technology that reduces protein and nucleic acid binding, resulting in better sample recovery. They are made of natural (uncolored) polypropylene and are certified RNase-/DNase-free.
These Costar low binding microcentrifuge tubes feature a bonded polymer technology that reduces protein and nucleic acid binding, resulting in better sample recovery. They are made of natural (uncolored) polypropylene and are certified RNase-/DNase-free.
- Supplied nonsterile and are autoclavable
- External graduations and frosted writing spot for easy sample identification
- Positive seal design allows for repeated opening and closing
- Flat cap surface for convenient labeling
- Withstands a maximum RCF of 17,000 x g
Legal Information
Corning is a registered trademark of Corning, Inc.
Costar is a registered trademark of Corning, Inc.
Still not finding the right product?
Explore all of our products under Corning® Costar® low binding microcentrifuge tubes
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.