Skip to Content
Merck

C6692

Nalgene® round carboy with spigot

nominal capacity 10 L (2.5 gal), low-density polyethylene

Synonym(s):

carboys, nalgene bottles, nalgene containers, Nalgene 2318-0020, laboratory container, vessel

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.35
UNSPSC Code:
41121820
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

low-density polyethylene , polypropylene spigot and screw closure

packaging

pack of 1 ea

manufacturer/tradename

Nalgene 2318-0020

H × D

15 3/8 in. (389 mm) × 9 7/8 in. (249 mm)

nominal capacity

10 L (2.5 gal)

General description

Designed for easy dispensing. Graduated in 1 gallon and 5 litre increments. Spigot boss molded in one piece with carboy. Spigot closure included. 83B (83 mm) closure except where noted.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries


Still not finding the right product?

Explore all of our products under Nalgene® round carboy with spigot




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library