Skip to Content
Merck

C-28030

Mononuclear Cell Medium

Ready-to-use kit including Basal Medium and SupplementMix, 500 ml

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NA.81
UNSPSC Code:
12352207
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


product line

PromoCell®

form

liquid

packaging

pkg of 500 ml

technique(s)

cell culture | mammalian: suitable

shipped in

wet ice

storage temp.

2-8°C

General description

Mononuclear Cell Medium (Ready-to-use)

Application

Mononuclear Cell Medium is a very rich short-term maintenance medium, which provides utmost cell viability for Mononuclear Cells from umbilical cord blood, adult peripheral blood and other sources, e.g. bone marrow. It is suitable to maintain Mononuclear Cells for up to 48 hours before proceeding with your experiments.Recommended for:Human Mononuclear Cells from Cord Blood (hMNC-CB)Human Mononuclear Cells from Peripheral Blood (hMNC-PB)

Preparation Note

Click here for more information.
Store the Basal Medium at 4 to 8°C in the dark and the SupplementMix at -20°C immediately after arrival. Do not freeze the Basal Medium. If stored properly, the products are stable until the expiry date stated on the label. After adding the supplements to the Basal Medium, the shelf life of the complete medium is 6 weeks at 4 to 8°C. Do not freeze the complete medium. For use, pre-warm only an aliquot of the complete medium and keep the remaining medium refrigerated at 4 to 8°C. Note: The SupplementMix is delivered thawed and can be frozen after arrival without losing any activity
The Medium consists of a bottle of Basal Medium and one vial of SupplementMix. Adding the SupplementMix to the Basal Medium results in the complete Medium.

Analysis Note

All lots of PromoCell Mononuclear Cell Medium are subjected to comprehensive quality control tests using primary human mononuclear cells from cord blood and adult peripheral blood. Each lot of PromoCell Mononuclear Cell Medium is checked for unaltered shortterm maintenance of highly viable mononuclear cells. Approved in-house lots of media are used as a reference. In addition, all lots of media have been tested for the absence of microbial contaminants (fungi, bacteria, mycoplasma).

Legal Information

PromoCell is a registered trademark of PromoCell GmbH


Storage Class

10 - Combustible liquids



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library