Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
NACRES:
NB.11
UNSPSC Code:
41121703
Material:
polypropylene bottle, round bottle, screw top cap, transparent bottle, transparent polycarbonate (with sealing closure)
Parameter:
13700 × g max. RCF
Feature:
RCF 13,700 × g, with cap
Packaging:
case of 24, pack of 4
material
polypropylene bottle, round bottle, screw top cap, transparent bottle, transparent polycarbonate (with sealing closure)
joint
Joints threaded neck (52.6)
feature
RCF 13,700 × g, with cap
packaging
case of 24, pack of 4
manufacturer/tradename
Nalgene® 3140-0500
parameter
13700 × g max. RCF
bottle diam. × L
61.5 mm × 135.1 mm
nominal capacity
500 mL
Features and Benefits
- Nalgene® centrifuge bottles are used for large volume cell harvesting, pelleting, protein purification, and low-speed centrifugation of biological/chemical samples.
- Translucent - for easy viewing of contents.
- Strong with excellent mechanical properties.
- Includes a polypropylene sealing cap closure with a silicone gasket that facilitates leak-proof assurance at maximum speeds and prevents sample loss.
- Autoclavable.
Legal Information
Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Still not finding the right product?
Explore all of our products under Nalgene® centrifuge bottles, wide-mouth with sealing caps Style 3140
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| B2033-4EA | 04061832613550 |