Skip to Content
Merck

86935

Micro particles based on polymethacrylate

size: 3 μm

Synonym(s):

2-Propenoic acid,2-methyl homopolymer, 2-methyl-2-propenoic acid homopolymer, Microparticles based on PMAA, Microparticles based on poly(methacrylic acid), Polymethacrylate

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
12352116
NACRES:
NA.32
MDL number:
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

form

suspension

concentration

10% (solids)

particle size

3 μm std dev <0.1 μm, coeff var <3%

storage temp.

2-8°C

Analysis Note

The exact values for particle size and standard deviation are determined for each lot and may be found on the certificate of analysis. These values are determined with an accuracy of 0.01 μm (Coulter Multisizer). Polymethacrylate based particles have a narrow size distribution and spherical shape. They are stable at temperatures of up to 100 °C Density is 1.22 g/cm3. The surface is negatively charged. Good biocompatibility and reduced nonspecific protein binding are characteristic.


Still not finding the right product?


Storage Class

12 - Non Combustible Liquids

wgk

nwg

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library