Skip to Content
Merck

71790

Sodium nucleinate

Synonym(s):

Ribonucleic acid sodium salt

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
12352106
NACRES:
NA.25
MDL number:
Form:
powder
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


form

powder

Quality Segment

loss

~5% loss on drying, 20 °C (HV)

solubility

H2O: 0.1 g/mL, clear to turbid, brown-yellow (hot)

storage temp.

2-8°C

General description

Sodium nucleinate is a derivative of tetrahydrophthalazine.

Application

<ul>
<li><strong>Tetrahydrophthalazine derivative &quot;sodium nucleinate&quot; exert its anti-inflammatory effects through inhibition of oxidative burst in human monocytes:</strong> Describes the anti-inflammatory capabilities of Sodium nucleinate, particularly its ability to inhibit oxidative burst in human monocytes, suggesting its use in anti-inflammatory therapies (Jukic et al., 2012).</li>
<li><strong>A tetrahydrophthalazine derivative ′sodium nucleinate′ exerts a potent suppressive effect upon LPS-stimulated mononuclear cells in vitro and in vivo:</strong> Outlines the suppressive effects of Sodium nucleinate on LPS-stimulated mononuclear cells, underlining its potential utility in controlling inflammatory responses (Jukic et al., 2011).</li>
</ul>

Biochem/physiol Actions

Sodium nucleinate (SN) serves as an immunomodulatory substance, that possess anti-inflammatory effects.


Storage Class

11 - Combustible Solids

wgk

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves, type N95 (US)



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library