Skip to Content
Merck

Skip To

51322C

Medium 199

With Hank′s Balanced Salts, ʟ-glutamine, liquid, sterile-filtered, suitable for cell culture

Synonym(s):

Medium 199, M199 Medium, TCM 199

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

UNSPSC Code:
12352207
NACRES:
NA.75
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

Medium 199 Modified, with Hank′s Balanced Salts, with 0.68 mM L-glutamine, liquid, sterile-filtered, suitable for cell culture

description

for research or for further manufacturing use

Quality Segment

sterility

sterile-filtered

form

liquid

technique(s)

cell culture | mammalian: suitable

components

L-glutamine: 100 mg/L
sodium pyruvate: no
Hanks’ salts (2% CO2): yes
NaHCO3: 350 mg/L
phenol red: 21.24 mg/L

shipped in

ambient

storage temp.

2-8°C

General description

Medium 199 is a combination of vitamins, amino acids, and other factors that were originally developed as a completely defined media formulation for the culture of primary explants. This medium, when properly supplemented has broad applicability, particularly for non-transformed cells. Medium 199 is widely used for vaccine production, in vitro cultivation of primary pancreatic explants, and lens tissues.

Other Notes

Contains all L-form amino acids

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
M215456312CM3769
form

liquid

form

liquid

form

dry powder

form

powder

technique(s)

cell culture | mammalian: suitable

technique(s)

cell culture | mammalian: suitable

technique(s)

cell culture | mammalian: suitable

technique(s)

cell culture | mammalian: suitable

sterility

sterile-filtered

sterility

sterile-filtered

sterility

-

sterility

-

components

L-glutamine: 100 mg/L
sodium pyruvate: no
Hanks’ salts (2% CO2): yes
NaHCO3: 350 mg/L
phenol red: 21.24 mg/L

components

sodium pyruvate: no
L-glutamine: no
NaHCO3: yes
HEPES: no
phenol red: yes
Earle’s salts (5% CO2): yes

components

L-glutamine: 100 mg/L
NaHCO3: no
Earle’s salts (5% CO2): yes
phenol red: 21.42 mg/L

components

L-glutamine: no
phenol red: no
HEPES: no
sodium pyruvate: no
Earle’s salts (5% CO2): yes
NaHCO3: no

shipped in

ambient

shipped in

ambient

shipped in

ambient

shipped in

ambient

storage temp.

2-8°C

storage temp.

2-8°C

storage temp.

2-8°C

storage temp.

2-8°C


Still not finding the right product?

Explore all of our products under Medium 199 Modified


Storage Class

12 - Non Combustible Liquids

wgk

WGK 1

flash_point_f

Not applicable

flash_point_c

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters