Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
biological source
human esophagus
Quality Segment
packaging
tube of 5 μg 11012001-DNA-5UG, pkg of vial of cells 11012001-1VL
growth mode
Adherent
karyotype
Not specified
morphology
Epithelial
products
P53 mutation c.830G>T
receptors
Not specified
technique(s)
cell culture | mammalian: suitable
relevant disease(s)
cancer
Application
Biochem/physiol Actions
CSF1PO: 11
D13S317: 11
D16S539: 12,13
D5S818: 12,14
D7S820: 8
THO1: 6
TPOX: 9,11
vWA: 16
Packaging
Preparation Note
Other Notes
Disclaimer
1 of 1
This Item | |||
|---|---|---|---|
| technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable |
| receptors Not specified | receptors Not specified | receptors Not specified | receptors Not specified |
| karyotype Not specified | karyotype Not specified | karyotype Not specified | karyotype Modal number 59 chromosomal aberration at 11p13-15. |
| growth mode Adherent | growth mode Adherent | growth mode Suspension | growth mode Adherent |
| biological source human esophagus | biological source human esophagus | biological source human esophagus | biological source human esophagus |
| morphology Epithelial | morphology Epithelial | morphology Large spherical clumps of cells growing in suspension | morphology Epithelial growing in islands |
Storage Class
10 - Combustible liquids
wgk
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
