Skip to Content

102-05F

Human Epidermal Keratinocytes: HEK, fetal

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NA.81
UNSPSC Code:
41106514
Biological source:
human neonatal foreskin or adult skin (normal)
Growth mode:
Adherent
Morphology:
Epidermal
Relevant disease(s):
allergies; cancer
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


biological source

human neonatal foreskin or adult skin (normal)

packaging

pkg of 500,000 cells

manufacturer/tradename

Cell Applications, Inc

growth mode

Adherent

karyotype

2n = 46

morphology

Epidermal

technique(s)

cell culture | mammalian: suitable

relevant disease(s)

allergies; cancer

shipped in

dry ice

storage temp.

−196°C

General description

Lot specific orders are not able to be placed through the web. Contact your local sales rep for more details.

Epidermal keratinocytes comprise 90 % of all cells found in the epidermis, the outermost layer of skin. They produce keratin, the intermediate filament, largely responsible for skin’s barrier function. Through their interactions with epidermal melanocytes, keratinocytes obtain melanin and store it as a means of protection from UV radiation.

HEK provide an excellent model system to study many aspects of epithelial function and disease, particularly those related to skin biology and toxicology, as well as HPV infection.

When grown on inserts and provided with the liquid/air interface, HEK can differentiate into a stratified squamous epithelium and serve as a more physiological 3D tissue model for in vitro studies.

Application

Skin biology and toxicology, wound healing, artificial skin, cell proliferation, migration, UV light response

Biochem/physiol Actions

Skin

Preparation Note

  • Primary culture, >500,000 cells in Basal Medium containing 10% FBS & 10% DMSO
  • Can be cultured at least 16 doublings
Please refer to the HEK Culture Protocol.

Other Notes

Basal Medium containing 10% FBS & 10% DMSO

Disclaimer

RESEARCH USE ONLY. This product is regulated in France when intended to be used for scientific purposes, including for import and export activities (Article L 1211-1 paragraph 2 of the Public Health Code). The purchaser (i.e. enduser) is required to obtain an import authorization from the France Ministry of Research referred in the Article L1245-5-1 II. of Public Health Code. By ordering this product, you are confirming that you have obtained the proper import authorization.


Storage Class

11 - Combustible Solids

wgk

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library