Skip to Content

05317

Immobilon®-FL PVDF membrane

pore size 0.45 μm

Synonym(s):

Low fluorescent blotting membranes

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.22
UNSPSC Code:
41105339
Pore size:
0.45 μm
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


size

10 cm × 10 cm

pore size

0.45 μm

Legal Information

Immobilon is a registered trademark of Merck KGaA, Darmstadt, Germany


Still not finding the right product?

Explore all of our products under Immobilon®-FL PVDF membrane


Storage Class

11 - Combustible Solids

wgk

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves, type N95 (US)



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library