biological source
rabbit muscle
form
suspension
specific activity
170 U/mg (Approximately 170 U/mg at +25°C with DAP as the substrate (optimized conditions).), ~170 units/mg protein (At 25 °C with DAP as the substrate (optimized conditions).)
packaging
pkg of 1 mL (10127752001 [10 mg]), pkg of 10 mL (10127779001 [100 mg])
manufacturer/tradename
Roche
optimum pH
8.0-8.5
storage temp.
2-8°C
General description
Biochem/physiol Actions
Heat inactivation: GDH is rapidly inactivated at temperatures > 65 °C.
Preparation Note
Activator: EDTA
Analysis Note
Contaminants: <0.001% aldolase and GAP-DH, each, <0.01% LDH and TIM, each
Other Notes
For life science research only. Not for use in diagnostic procedures.
Unit Conversion: One unit (+25 °C) = 2 units (+37 °C). Biochemica Information, 87
Storage Class
12 - Non Combustible Liquids
wgk
WGK 1
flash_point_f
does not flash
flash_point_c
does not flash
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.