Skip to Content
Merck
All Photos(1)

Key Documents

SX0002501

Millipore

Silicone Gaskets for 25 mm Swinnex filter holder

Accessories for filter holders for sample preparation.

Synonym(s):

Gasket seals, Silicone seals

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

material

silicone gasket

Quality Level

parameter

121 °C max. temp.

compatibility

for use with Swinnex 25

shipped in

ambient

General description

Make your own syringe filter! Swinnex filter holders give you the flexibility to select the membrane type and diameter that are most appropriate for your application. For sterile filtration, autoclave you Swinnex filter holders with the membrane in place. Ultraclean or sterilize small volumes of liquids dispensed by a syringe or install in-line to filter larger volumes.

Features & Benefits:
•Available in three sizes for a range of process volumes
•Autoclavable with filter in place for sterile filtration

SX0001300 Swinnex Filter Holder, 13 mm
SX0002500 Swinnex Filter Holder, 25 mm
SX0004700 Swinnex Filter Holder, 47 mm

Replacement Parts
SX0001301 Silicone Gaskets for 13 mm Swinnex Filter Holder
SX0002501 Silicone Gaskets for 25 mm Swinnex Filter Holder
XX2702510 Support Screen, 25 mm, polypropylene
XX1104715 Support Screen, 47 mm, polypropylene
XX1104707 O-ring (5-329) for Swinnex 47 mm Filter Holder, silicone
SX0004701 Base O-ring for Swinnex 47 mm Filter Holder, silicone
SX00047RK Replacement Parts Kit for Swinnex 47 mm Filter Holder

Application

Accessories for filter holders for sample preparation.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service