Skip to Content
Merck

RTTP01300

Polycarbonate Membrane Filter, 1.2 μm Pore Size

greener alternative

Isopore, filter diam. 13 mm, hydrophilic

Synonym(s):

Isopore Membrane Filter

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
40161507
NACRES:
NB.24
eCl@ss:
32031602
Pore size:
1.2 μm pore size, 14.7 % porosity
Material:
plain filter, polycarbonate membrane, white filter
Feature:
hydrophilic
Diam.:
13 mm
Sterility:
non-sterile
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

plain filter, polycarbonate membrane, white filter

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Isopore, Millipore

sustainability

Greener Alternative Product

parameter

0.024 L/min-cm2-psi air flow rate, 140 °C max. temp., 687 mL/min-cm2-psi water flow rate (maximum flow rate per 1.0 psi), ~175 mL/min-cm2 water flow rate at 10 psi (typical results)

diam.

13 mm

filter diam.

13 mm

thickness

24 μm

gravimetric extractables

<1%

refractive index

n/D 1.6

matrix

Isopore

pore size

1.2 μm pore size, 14.7 % porosity

bubble point

≥1.0 bar, air with water at 23 °C

greener alternative category

shipped in

ambient

General description

We are committed to bringing you Greener Alternative Products, which have been re-engineered to enable more sustainable research solutions. The inner & outer boxes containing the membrane discs are made from bio-circular material allocated using the ISCC mass balance approach. Click here for more information.

Application

  • Chemotaxis
  • Bioassays
  • Cytology
  • Air monitoring
  • Microplastics analysis

Legal Information

ISOPORE is a trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

Possible reduction in flow rates may occur after autoclaving.


Still not finding the right product?


Storage Class

10-13 - German Storage Class 10 to 13



Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library