PLRP12H48
Millicell® 12 well hanging cell culture inserts
pore size 1.0 μm, translucent PET membrane, diam. 12 mm, Tissue Culture (TC)-treated surface, sterile
Synonym(s):
permeable inserts, tissue culture inserts, boyden chamber, transparent membrane insert
About This Item
material
polystyrene housing
translucent PET membrane
translucent membrane
Quality Level
sterility
γ-irradiated
sterile
feature
22x106 pores/cm2
packaging
pack of 48 ea (individually blister packaged)
manufacturer/tradename
Millicell®
parameter
max. temp. at 37 °C
H
15.5 mm
diam.
12 mm
insert maximum volume
0.8 mL
insert working volume
0.4 mL
membrane thickness
9-16 μm
size
12 wells
surface area
1.1 cm2
color
translucent membrane
pore size
1.0 μm pore size
binding type
Tissue Culture (TC)-treated surface
General description
Application
Cell Proliferation
Cell Surface Receptors Co-Culture
Epithelial Cell Growth
Feeder Layers
Fluorescent Detection /Immunohistochemistry
In Vitro Fertilization
In Vitro Toxicology
Microbial Attachment
Polarized Protein Secretions
Polarized Uptake Transport/Permeability
Features and Benefits
High pore density (22 million pores/cm2)
Compatible with most 12-well plates
Apical assist rim to prevent membrane puncture or disruption of cells
Easily access the basolateral side between the flanges
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service