Skip to Content
Merck

PHCC360500

Scepter 3.0 Cell Counter Sensors

60 μm sensors designed to count particles between 6 μm & 36 μm

Synonym(s):

Automated Cell counter tips

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NC.57
UNSPSC Code:
41131501
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


feature

50 μL (sample volumn)

packaging

pkg of 500 ea

manufacturer/tradename

Scepter

parameter

10000 particles/mL particle concentration (500000 particles/mL)

technique(s)

cell counting: suitable

particle size

6-36 μm

compatibility

Scepter for use with cells sized 8.0–25.0 μm

Not compatible with Scepter 2.0 Instruments

shipped in

ambient

storage temp.

no temp limit

General description

The Scepter 3.0 handheld automated cell counter provides a fast and convenient method for counting cells and particles and is compatible with both the 40 and 60uM sensor. The system employs the Coulter principle in a miniaturized, handheld, format enabling rapid cell counting; what used to take 10 minutes now takes less than 30 seconds. The user prepares a dilution of the cell culture of interest and uses the Scepter cell counter to aspirate a sample of this dilution into the Scepter sensor.

The Scepter 3.0 cell counter′s screen displays:

  • Cell concentration
  • Average cell size
  • Average cell volume
  • Histogram of size or volume distribution


This system is intended for research use only and has been tested with cell types representative of those in use today.

Features and Benefits

The Scepter 3.0 sensor is engineered with a micro-fabricated, cell-sensing zone that enables discrimination by cell size and cell volume - down to sub-micron and sub-picoliter resolution.

Coupled with precision liquid handling channels and electronics, the Scepter sensor accurately and reliably provides cell population statistics

Other Notes

Not compatible with Scepter 2.0 products


Still not finding the right product?

Explore all of our products under Scepter 3.0 Cell Counter Sensors




Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library