Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
UNSPSC Code:
12352207
NACRES:
NA.75
eCl@ss:
32160801
Product Name
EmbryoMax® Modified DPBS with BSA and phenol red, The EmbryoMax Modified DPBS with BSA & phenol red is available in a 100 mL format and has been optimized and validated for Embryo Culture.
Quality Segment
form
liquid
manufacturer/tradename
Specialty Media, EmbryoMax®
technique(s)
cell culture | embryo: suitable, cell culture | stem cell: suitable
input
sample type: mouse embryo(s)
Preparation Note
Store at 2 to 8°C for up to 2 months & 1 day
Note: Our EmbryoMax Liquid Mouse Embryo Media is produced on a bi-monthly basis. For regular users, we encourage standing orders to ensure that backorders do not occur.
Note: Our EmbryoMax
Legal Information
EmbryoMax is a registered trademark of Merck KGaA, Darmstadt, Germany
flash_point_f
Not applicable
flash_point_c
Not applicable
Storage Class
12 - Non Combustible Liquids
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.