Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
Product Name
Millipak® 100 Gamma Gold Capsule Media: Sterile Durapore® 0.22 µm, Chemistry: Hydrophilic Polyvinylidene Fluoride (PVDF) Inlet: 9/16 in. Hose Barb Outlet: 9/16 in. Hose Barb
Quality Segment
material
PVDF membrane, polycarbonate housing, PVDF vent cap, polycarbonate support
sterility
sterile
product line
Millipak®
feature
hydrophilic
manufacturer/tradename
Durapore®
parameter
0.35 bar max. differential pressure (5 psid) at 123 °C (Forward), 0.7 bar max. differential pressure (10 psid) at 25 °C (Reverse), 1.7 bar max. differential pressure (25 psid) at 80 °C (Forward), 4.1 bar max. differential pressure (60 psid) at 25 °C (Forward), 5.2 bar max. inlet pressure (75 psi) at 25 °C
technique(s)
sterile filtration: suitable
filter diam.
7.6 cm (3.0 in.)
filtration area
500 cm2
inlet connection diam.
9/16 in.
outlet connection diam.
9/16 in.
impurities
<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
gravimetric extractables
≤2.5 mg/device
matrix
Durapore®
pore size
0.22 μm
bubble point
≥3450 mbar (50 psig), air with water at 23 °C
fitting
14 mm (9/16 in.) inlet hose barb, 14 mm (9/16 in.) outlet hose barb
General description
Packaging
Preparation Note
3 autoclave cycles of 90 min @ 123 °C; not in-line steam sterilizable
Analysis Note
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM® F838 methodology.
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description Chemistry: Hydrophilic Polyvinylidene Fluoride (PVDF) Inlet: 9/16 in. Hose Barb Outlet: 9/16 in. Hose Barb | description Chemistry: Hydrophilic Polyvinylidene Fluoride (PVDF) Inlet: 9/16 in. Hose Barb Outlet: 9/16 in. Hose Barb | description Chemistry: Hydrophilic Polyvinylidene Fluoride (PVDF) Inlet: 3/4 in. Sanitary Flange Outlet: 3/4 in. Sanitary Flange | description Chemistry: Hydrophilic Polyvinylidene Fluoride (PVDF) Inlet: 1-1/2 in. Sanitary Flange Outlet: 1-1/2 in. Sanitary Flange |
| pore size 0.22 μm | pore size 0.1 μm | pore size 0.22 μm | pore size 0.22 μm |
| technique(s) sterile filtration: suitable | technique(s) sterile filtration: suitable | technique(s) sterile filtration: suitable | technique(s) sterile filtration: suitable |
| product line Millipak® | product line Millipak® | product line Millipak® | product line Millipak® |
| filtration area 500 cm2 | filtration area 500 cm2 | filtration area 500 cm2 | filtration area 500 cm2 |
| sterility irradiated, sterile | sterility irradiated, sterile | sterility sterile | sterility irradiated, sterile |
| matrix Durapore® | matrix Durapore® | matrix Durapore® | matrix Durapore® |
Still not finding the right product?
Explore all of our products under Millipak® 100 Gamma Gold Capsule Media: Sterile Durapore® 0.22 µm
Stay compliant with GMP using the Emprove® Program
Accelerate qualification, maintain compliance, and save time with Emprove® Dossiers.
Note: you will be brought to EmproveSuite.com. Your username and password are separate from SigmaAldrich.com and may differ.
Register for free and access Emprove® Dossiers within minutes. Upgrade your subscription plan to unlock advanced and customized content in the Emprove® Suite
Not finding what you are looking for? Visit the Emprove® Program Help page.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Difficulty Finding Your Product Or Lot/Batch Number?
How to Find the Product Number
Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).
Example:
Additional examples:
705578-5MG-PW
PL860-CGA/SHF-1EA
MMYOMAG-74K-13
1000309185
enter as 1.000309185)
Having trouble? Feel free to contact Technical Service for assistance.
