Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
UNSPSC Code:
40161507
NACRES:
NB.24
eCl@ss:
32031602
Pore size:
10.0 μm pore size, 80 % porosity
Material:
PTFE membrane, plain filter, white filter
Feature:
hydrophilic
Diam.:
47 mm
Sterility:
non-sterile
material
PTFE membrane, plain filter, white filter
sterility
non-sterile
feature
hydrophilic
manufacturer/tradename
Millipore, Omnipore
sustainability
Greener Alternative Product
parameter
130 °C max. temp.
diam.
47 mm
filter diam.
47 mm
thickness
85 μm
pore size
10.0 μm pore size, 80 % porosity
greener alternative category
shipped in
ambient
General description
Filter Code: JCWP
Filter Type: Screen filter
Need a custom membrane filter? Click here to request a custom membrane filter or unique and large package sizes that may not be available via our website.
Our Fluoropore® membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing "FHUP" are unlaminated, or produced without a backing.)
Our Omnipore membrane is a hydrophilic PTFE membrane that is compatible with virually all solvents, acids, and alkaline solutions.
Features & Benefits:
- Biologically and chemically inert
- High porosity yields high flow rates
- Hydrophobic and hydrophilic PTFE varieties available for filtration of aqueous and organic-based samples
Applications:
- Fluoropore Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV Spectroscopy
- Omnipore Membrane: Filtration of Aqueous Solutions, Clarifying Acids and Alkaline Solution
Our Omnipore membrane is a hydrophilic PTFE membrane that is compatible with virually all solvents, acids, and alkaline solutions.
Features & Benefits:
- Biologically and chemically inert
- High porosity yields high flow rates
- Hydrophobic and hydrophilic PTFE varieties available for filtration of aqueous and organic-based samples
Applications:
- Fluoropore Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV Spectroscopy
- Omnipore Membrane: Filtration of Aqueous Solutions, Clarifying Acids and Alkaline Solution
We are committed to bringing you Greener Alternative Products, which have been re-engineered to enable more sustainable research solutions. The inner & outer boxes containing the membrane discs are made from bio-circular material allocated using the ISCC mass balance approach. Click here for more information.
Application
- Filtration of aqueous solutions
- Clarifying acidic and alkaline solutions
- HPLC, UPLC, LC-MS/MS mobile phase filtration
- Microplastics analysis
Legal Information
Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany
Still not finding the right product?
Explore all of our products under PTFE Membrane Filter, 10.0 μm Pore Size
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.