Sign In to View Organizational & Contract Pricing.
Select a Size
About This Item
UNSPSC Code:
41105340
NACRES:
NA.31
Product Name
DirectLoad™ Midi Horizontal Electrophoresis System, with 15x7, 10 &15cm gel trays, for agarose gel DNA and RNA horizontal electrophoresis
description
For use with DirectLoad™ and DirectLoad™ Midi branded products
packaging
pkg of 1 unit
technique(s)
electrophoresis: suitable
application(s)
pharmaceutical
Quality Level
Application
DirectLoad™ Midi Horizontal Electrophoresis System, with 15x7, 10 & 15cm gel trays is suitable for medium throughput experiments up to 210 samples depending on configuration.
Features and Benefits
- Easy-click and color-coded attachments are provided for safety and single-orientation assembly
- For safety the DirectLoad™ lid disconnects the power source upon removal
- DirectLoad™ Gel Trays and Gel Dams are leak-proof and enable agarose gel preparation in parallel
- Maximize experimental versatility with multiple gel trays and comb sizes
- DirectLoad™ Combs are height adjustable and act as sample loading guides using single and multi-channel pipettes
- To increase the longevity of the system replacement accessories are available
General description
The DirectLoad™ Midi Horizontal Electrophoresis Systems provide researchers flexible and easy-to-use platforms for agarose gel DNA and RNA electrophoresis experiments. Compatible Midi gel trays, combs, and volumes can be modified to research needs. Midi Electrophoresis System products are optimal for large throughput experiments. Product accessory names are matched to ensure compatibility with electrophoresis systems
Other Notes
Midi System Contents Include:
(1) DirectLoad™ Midi Tank (Including Electrodes) - DMS15-TANK,
(1) DirectLoad™ Midi Lid - DMS15-LID,
(1) DirectLoad™ Midi 15 x 7cm Gel Tray - DMS15-TR7,
(1) DirectLoad™ Midi 15 x 10cm Gel Tray - DMS15-TR10,
(1) DirectLoad™ Midi 15 x 15cm Gel Tray - DMS15-TR15,
(2 total) DirectLoad™ Midi Gel Tray Dams - DMS15-DAMS,
(2) DirectLoad™ Midi comb, 20 sample, 1mm - DMS15-20-1,
(1) DirectLoad™ Midi Loading Guides - DMS15-LG,
(1) DirectLoad™ Electrophoresis cables (Black & Red) - DMS-CABLES.
(1) DirectLoad™ Midi Tank (Including Electrodes) - DMS15-TANK,
(1) DirectLoad™ Midi Lid - DMS15-LID,
(1) DirectLoad™ Midi 15 x 7cm Gel Tray - DMS15-TR7,
(1) DirectLoad™ Midi 15 x 10cm Gel Tray - DMS15-TR10,
(1) DirectLoad™ Midi 15 x 15cm Gel Tray - DMS15-TR15,
(2 total) DirectLoad™ Midi Gel Tray Dams - DMS15-DAMS,
(2) DirectLoad™ Midi comb, 20 sample, 1mm - DMS15-20-1,
(1) DirectLoad™ Midi Loading Guides - DMS15-LG,
(1) DirectLoad™ Electrophoresis cables (Black & Red) - DMS-CABLES.
Legal Information
DirectLoad is a trademark of Sigma-Aldrich Co. LLC
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service