Skip to Content
Merck

Skip To

475855

Miracloth

Rapid, effective filtration of homogenates

Synonym(s):

Protein extraction filter cloth

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NA.77
UNSPSC Code:
41104900
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


packaging

pkg of 1 roll (cloth in plastic bag)

manufacturer/tradename

Calbiochem®

storage condition

OK to freeze

input

general use sample(s)

shipped in

ambient

storage temp.

10-30°C

General description

Miracloth is a filtration material made of rayon-polyester with an acrylic binder that is autoclavable and designed for quick filtration of gelatinous homogenates.

Application

Miracloth is ideal for filtration of cleared neutralized lysates during medium- and large-scale plasmid purification, preventing contamination with loosely adherent pellet material. Additionally, it is useful for protoplast isolation.

Features and Benefits

Quick filtration of gelatinous homogenates

Autoclavable material for sterility assurance

Prevents contamination with loosely adherent pellet material during plasmid purification

Useful for protoplast isolation

Typical pore size of 22-25 µm

Other Notes

Hardy, G.E., St. J., and Sivasithamparam, K. 1991. Soil Biol. Biochem. 23, 25.
Hanau, R.M., et al. 1989. Exp. Mycol. 13, 33.
Walker, S.J., et al. 1984. Environ. Exp. Botany24, 113.
Binder, A. et al. 1977. J. Biol. Chem. 253, 3094.

Legal Information

CALBIOCHEM is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

Toxicity: Standard Handling (A)

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
WHA2812259WHA2811308WHA2814199
description

Rapid, effective filtration of homogenates

description

silica thimbles, tapered, 25 x 90 mm, 10/pk

description

L × W 80 mm × 30 mm , without Binder

description

glass thimbles, HP, 19 x 90 mm, 25/pk

shipped in

ambient

shipped in

-

shipped in

-

shipped in

-

packaging

pkg of 1 roll (cloth in plastic bag)

packaging

pack of 10

packaging

pack of 25

packaging

pack of 25

storage temp.

10-30°C

storage temp.

-

storage temp.

-

storage temp.

-

storage condition

OK to freeze

storage condition

-

storage condition

-

storage condition

-

manufacturer/tradename

Calbiochem®

manufacturer/tradename

Whatman 2812-259, Whatman Article No. 28419019 (US reference)

manufacturer/tradename

Whatman 2811-308, Whatman Article No. 28419016 (US reference)

manufacturer/tradename

Whatman 2814-199, Whatman Article No. 28419025 (US reference)


Storage Class

11 - Combustible Solids

wgk

WGK 1

flash_point_f

Not applicable

flash_point_c

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

1–2 of 2 Questions  
  1. How big is the roll of millipore miracloth, product #475855? I don't see dimensions listed

    1 answer
    1. One roll is 18 inches x 50 feet.

      Helpful?

  2. How long is one roll?

    1 answer
    1. One roll has the dimensions of 18 in. x 50 ft.

      Helpful?

Reviews

No rating value

Active Filters