Skip to Content
Merck

1.16177

LiChrospher® 100 RP-18 (5 µm) HPLC Columns

HPLC sorbent

Synonym(s):

TM=["LiChrospher"] C18 sorbent for HPLC

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41115709
NACRES:
SB.52
Particle size:
5 μm
Matrix active group:
C18 bonding phase
Pore size:
100 Å pore size
Matrix:
fully porous particle
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

LiChrospher® 100 RP-18 (5 µm),

material

stainless steel column

agency

suitable for USP L1

product line

LiChrospher®

feature

endcapped: no

packaging

1 ea of

extent of labeling

21% Carbon loading

parameter

60 °C max. temp.

technique(s)

HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium)

surface area

350 m2/g

matrix

fully porous particle

matrix active group

C18 bonding phase

particle size

5 μm

pore size

100 Å pore size

operating pH range

2-7.5

bulk density

200‑400 kg/m3

separation technique

reversed phase

storage temp.

no temp limit

General description

LiChrospher® RP-18 is a reliable and versatile traditionally produced spherical silica gel carrier with C-18 reversed phase properties. It is well suited for the separation of neutral, acidic and weak basic compounds.

Application


  • Fast Determination of a Novel Iron Chelate Prototype Used as a Fertilizer by Liquid Chromatography Coupled to a Diode Array Detector.: This study explores the use of LiChrospher® 100 RP-18 (5 µm) for the rapid analysis of a new iron chelate fertilizer, showcasing its effectiveness in agricultural applications (Valverde et al., 2021).

  • Application of Chemometric Approach for Development and Validation of High-Performance Liquid Chromatography Method for Estimation of Ropinirole Hydrochloride.: The research utilizes LiChrospher® 100 RP-18 (5 µm) for the quantification of ropinirole in pharmaceutical formulations, highlighting its precision and robustness (Fatima et al., 2019).

  • Quantification of Alprenolol and Propranolol in Human Plasma Using a Two-Dimensional Liquid Chromatography (2D-LC).: This paper demonstrates the application of LiChrospher® 100 RP-18 (5 µm) in clinical settings for the analysis of beta-blockers in plasma, indicating its utility in pharmacokinetics (Gonçalves et al., 2017).

  • Ultrasound-Assisted Surfactant-Enhanced Emulsification Micro-Extraction Followed by HPLC for Determination of Preservatives in Water, Beverages, and Personal Care Products.: The study highlights the use of LiChrospher® 100 RP-18 (5 µm) for environmental and quality control analyses, demonstrating its versatility in various matrices (Jan-E et al., 2017).

  • Development and Validation of Stability-Indicating HPLC Method for Determination of Cefpirome Sulfate.: This research focuses on the stability testing of cefpirome using LiChrospher® 100 RP-18 (5 µm), emphasizing its reliability for pharmaceutical quality control (Zalewski et al., 2014).

Analysis Note

Application test: passes test
Pressure: ≤ 35 bar
Theoretical Plates (N/m) (Toluene): ≥ 60000
stability testing (performance): passes test
separation factor (Acetophenone/Phenol, selectivity test): 2.05 - 2.25
separation factor (Acetophenone/Cinnamic acid, selectivity test): 1.24 - 1.37
capacity factor (Toluene): 13.0 - 18.0

Legal Information

LiChrospher is a registered trademark of Merck KGaA, Darmstadt, Germany


Still not finding the right product?

Explore all of our products under LiChrospher® 100 RP-18 (5 µm)


Storage Class

11 - Combustible Solids

wgk

nwg

flash_point_f

Not applicable

flash_point_c

Not applicable



Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Global Trade Item Number

SKUGTIN
116177001004022536163833