Skip to Content
Merck

Skip To

1.10962

pH-indicator paper pH 1 - 14 Universal indicator

roll L 4.8 m, with color scale, pH range 1-14, graduations and accuracy: 1 pH unit, MQuant®

Synonym(s):

pH chemical test paper paper pH 1 - 14 Universal indicator, pH test paper paper pH 1 - 14 Universal indicator

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

UNSPSC Code:
41113034
NACRES:
NB.35
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

pH-indicator paper pH 1 - 14 Universal indicator, roll L 4.8 m , with color scale, pH range 1-14, graduations and accuracy accuracy: 1 pH unit, MQuant®

product line

MQuant®

Quality Segment

feature

non-bleeding: no

graduations and accuracy measuring range

accuracy: 1 pH unit

roll L

4.8 m , with color scale

pH range

1-14

application(s)

agriculture
beverage testing
disinfection control
food testing
wastewater
water monitoring

detection method

colorimetric

storage temp.

15-25°C

General description

Roll (4.8 m), with colour scale, pH 1 - 2 - 3 - 4 - 5 - 6 - 7 - 8 - 9 - 10 - 12 - 14

MQuant® pH indicator papers supplied in rolls are perfectly suited for longterm storage, since they are protected against external influences, such as moisture, light, and ambient gases. These pH indicator papers are manufactured by impregnating high-quality filter paper with indicator or mixed-indicator solutions. The paper is always ready to use; it is easily pulled out of the plastic reel and can be torn off in the necessary length. The pH value is measured semi-quantitatively by visual comparison of the color formed on the paper with the fields of the color scale.

Application

pH-indicator paper pH 1 - 14 Universal indicator can be used:
  • In various chemical experiments to monitor reactions and determine pH changes.
  • To check the pH of food products in process control.
  • For testing the pH of soil and water samples in ecological studies.

Analysis Note

Application test: conforms

Legal Information

MQUANT is a registered trademark of Merck KGaA, Darmstadt, Germany

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
1.102321.095271.09526
detection method

colorimetric

detection method

colorimetric

detection method

colorimetric

detection method

colorimetric

feature

non-bleeding: no

feature

non-bleeding: no, refill

feature

non-bleeding: no, refill

feature

non-bleeding: no

Quality Level

100

Quality Level

100

Quality Level

100

Quality Level

100

storage temp.

15-25°C

storage temp.

15-25°C

storage temp.

15-25°C

storage temp.

15-25°C

graduations and accuracy measuring range

accuracy: 1 pH unit

graduations and accuracy measuring range

-

graduations and accuracy measuring range

-

graduations and accuracy measuring range

accuracy: 1 pH unit

application(s)

agriculture
beverage testing
disinfection control
food testing
wastewater
water monitoring

application(s)

agriculture
aquaculture
beverage testing
boiler and cooling water
disinfection control
drinking water
food testing
ground and surface water
milk and dairy products
mineral water
seawater
swimming pools
wastewater

application(s)

agriculture
beverage testing
disinfection control
food testing
wastewater
water monitoring

application(s)

agriculture
beverage testing
disinfection control
food testing
wastewater
water monitoring


Still not finding the right product?


Storage Class

11 - Combustible Solids



Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

1–3 of 3 Questions  
  1. Bonjour, combien ai je de fiche dans un rouleau svp ?

    1 answer
    1. This product is offered as a continuous strip that is 4.8 meters in length. There are no performations or sheets. The strip is cut to the desired length using the edge of the dispenser.

      Helpful?

  2. How is shipping temperature determined? And how is it related to the product storage temperature?

    1 answer
    1. Products may be shipped at a different temperature than the recommended long-term storage temperature. If the product quality is sensitive to short-term exposure to conditions other than the recommended long-term storage, it will be shipped on wet or dry-ice. If the product quality is NOT affected by short-term exposure to conditions other than the recommended long-term storage, it will be shipped at ambient temperature. As shipping routes are configured for minimum transit times, shipping at ambient temperature helps control shipping costs for our customers. For more information, please refer to the Storage and Transport Conditions document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/316/622/storage-transport-conditions-mk.pdf

      Helpful?

  3. How can I determine the shelf life / expiration / retest date of this product?

    0 answers

Reviews

No rating value

Active Filters