Skip to Content
Merck

1.10322

IC Multi-element standard VII

NH<SUB>4</SUB>, Ba, Ca, K, Li, Na, Mg, Mn, Sr 100 mg/L (in 1mM HNO<SUB>3</SUB>), Certipur®

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NA.24
UNSPSC Code:
41116107
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


product line

Certipur®

Quality Segment

composition

NH<SUB>4</SUB>, Ba, Ca, K, Li, Na, Mg, Mn, Sr, 100 mg/L (in 1mM HNO<SUB>3</SUB>)

technique(s)

ion chromatography: suitable

application(s)

environmental
food and beverages

format

multi-component solution

storage temp.

15-25°C

General description

Please visit ISO certificates and Site Quality Self-Assessments to access the current certificates of accreditation. Download your certificate at https://www.sigmaaldrich.com/US/en/documents-search

Analysis Note

Determination method: Ion-chromatography
Accuracy of the method: NH4, Ba, Ca, K, Li, Mg, Mn, Na, Sr; 5%
NH₄ (Ammonium): 95.0 - 105.0 mg/l
Ba (barium): 95.0 - 105.0 mg/l
Ca (calcium): 95.0 - 105.0 mg/l
K (potassium): 95.0 - 105.0 mg/l
Li (Lithium): 95.0 - 105.0 mg/l
Mg (Magnesium): 95.0 - 105.0 mg/l
Mn (Manganese): 95.0 - 105.0 mg/l
Na (sodium): 95.0 - 105.0 mg/l
Sr (Strontium): 95.0 - 105.0 mg/l

Other Notes

Visit the IC Portal to learn more

Legal Information

CERTIPUR is a registered trademark of Merck KGaA, Darmstadt, Germany


Storage Class

12 - Non Combustible Liquids

wgk

nwg

flash_point_f

Not applicable

flash_point_c

Not applicable



Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Global Trade Item Number

SKUGTIN
110322010004022536637136