Skip to Content
Merck

1.06522

Sodium-(S)-lactate-solution

about 50%, EMPROVE® EXPERT, Ph. Eur., BP, USP

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
12352107
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Level

agency

BP, Ph. Eur., USP

product line

EMPROVE® EXPERT

form

liquid

concentration

50%

pH

6.5-9.0 ( in H2O)

bp

109 °C/1013 hPa

density

1.263 g/cm3 at 20 °C

application(s)

liquid formulation
parenterals
pharma/biopharma processes
pharmaceutical
semi-solid formulation

storage temp.

15-25°C

General description

Finding the right excipient that matches your needs as well as regulatory demands can be a complicated challenge in formulation. With our application know-how and regulatory expertise, we support you in every step of development, scale-up, and production.
As part of our Emprove® Program, our raw materials are offered with extensive documentation facilitating compliance of your pharma and biopharma product, full supply chain transparency and risk mitigation. Our SAFC® portfolio of high-quality products for biopharmaceutical and pharmaceutical formulation and production withstands strict quality control procedures and is produced according to applicable cGMP guidelines.

Application

Sodium lactate is typically used as preservative, pH adjuster, and bulking agent in pharmaceutical formulations. It is also used as preservative in food industry.
Due to its low microbial and endotoxin limits, Sodium-(S)-lactate-solution about 50% Emprove® Expert is especially suitable for high-risk applications.

Legal Information

Emprove is a registered trademark of Merck KGaA, Darmstadt, Germany
SAFC is a registered trademark of Merck KGaA, Darmstadt, Germany


Storage Class

12 - Non Combustible Liquids

wgk

WGK 1

flash_point_f

Not applicable

flash_point_c

Not applicable



Stay compliant with GMP using the Emprove® Program

Accelerate qualification, maintain compliance, and save time with Emprove® Dossiers.

Download Dossiers

Note: you will be brought to EmproveSuite.com. Your username and password are separate from SigmaAldrich.com and may differ.

Register for free and access Emprove® Dossiers within minutes. Upgrade your subscription plan to unlock advanced and customized content in the Emprove® Suite

Not finding what you are looking for? Visit the Emprove® Program Help page.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Global Trade Item Number

SKUGTIN
106522250004022536078212
106522901904022536532400