Skip to Content
Merck
All Photos(1)

Key Documents

Z767875

EUROSTAR 200 control P4 overhead stirrer

AC/DC input 230 V AC, UK plug

Synonym(s):

electronic overhead stirrers, laboratory mixers, laboratory stirrers, overhead stirrers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

description

temp sensor PT-1000

packaging

pack of 1 ea

manufacturer/tradename

IKA 4090000

temperature measuring range

-10-350 °C

timing measuring range

1-6000 min

parameter

0/4-530 rpm speed

W × H × D

91 mm × 379 mm × 231 mm

shaft diam. × L

16 mm × 220 mm

stirrer capacity

100 L

output

76 W

Looking for similar products? Visit Product Comparison Guide

General description

Extremely powerful laboratory stirrer for highly viscous applications for quantities up to 100 L (H2O). It is designed with a removable wireless controller and a digital TFT display. It automatically adjusts the speed through microprocessor controlled technology within the speed range of 0/4 - 530 rpm (two speed ranges). The stirrer comes equipped with a RS 232 and a USB interface to control and document all parameters. An integrated torque trend display is provided for the measurement of viscosity changes. Safety circuits installed ensures automatic cut-off in an anti-stall or overload conditions. Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically. This guarantees a constant speed even with changes in viscosities of the sample.

  • Multilingual TFT display
  • Programmable functions
  • Integrated temperature measurement
  • Interval operation
  • Timer function
  • Adjustable safety circuit
  • Locked function
  • Infinitely adjustable speed
  • Overload protection
  • Short-term overload operation
  • Slim casing
  • Quiet operation
  • Error code display

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service