Skip to Content
Merck
All Photos(1)

Key Documents

Z740570

Sigma-Aldrich

Aldrich® Essentials beaker, Griffin

low form, capacity 50 mL, subdivision, 10 mL (graduations: 10-40 mL)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

material

borosilicate glass

feature

subdivision 10 mL (graduations: 10-40 mL)

packaging

pkg of 12 ea

manufacturer/tradename

Sigma-Aldrich

capacity

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

Borosilicate glass, Griffin style, low form beakers with reference graduations and pour spout. Uniform, standard walls and flat bottom for even heating. Meet ASTM E960 designation.

Other Notes

Browse all glass beakers

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service