Skip to Content
Merck
All Photos(1)

Key Documents

Z681121

Duran® square bottle, clear, with cap and pouring ring (PP)

neck Joints: threaded (GL45), capacity 500 mL

Synonym(s):

218204454

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

glass bottle
polypropylene cap
square bottle

Joint

Joints: threaded neck (GL45)

sterility

non-sterile

feature

graduations
with cap

packaging

pack of 10 ea

manufacturer/tradename

DURAN® 218204454

capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

With easy-to-read scale and large labeling field for easy marking. Complete with blue screw cap and pouring ring for drip-free pouring and clean, safe working. Service temperature limit of screw cap and pouring ring: +140°C.

  • Ergonomic handling due to angular shape, highly stable, good stackability
  • Provides a space saving of 44% in comparison with standard laboratory bottles

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service