Skip to Content
Merck
All Photos(1)

Key Documents

Z603945

Binder drying oven ED series

ED 115, RS422 interface: no, AC/DC input 230 V AC

Synonym(s):

drying ovens

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404
NACRES:
NB.76

AC/DC input

230 V (AC)

feature

CE compliant
timer Electronic 0-99.59 h and continuous operation

packaging

pack of 1 ea

manufacturer/tradename

ED 115

availability

not available in USA and Canada

L × W × H

645 mm × 834 mm × 702 mm

inner chamber volume

115 L

weight

60 kg

Looking for similar products? Visit Product Comparison Guide

General description

Natural convection ovens for all sterilization and drying tasks. It is also optimally suited to precise warm storage. Thanks to their temperature accurancies and efficiency, the drying ovens and heating chambers in the ED series are very economical.

  • APT.Line Preheating chamber technology
  • Digital temperature setting with ramp function
  • Temperature safety device CI.2
  • 2 chrome plated shelves
  • Adjustable ventilation by means of rear exhaust duct diameter 50 mm with ventilation flap and front ventilation slide

Other Notes

ED115 comes with USB port for recording data

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service