Skip to Content
Merck
All Photos(1)

Key Documents

Z292974

Supelco

TLC Glass Plates

L × W 20 cm × 20 cm, silica gel 60 matrix, binder, Organic Polymer, fluorescent indicator: no

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
eCl@ss:
32110504
NACRES:
NC.07

material

glass support
silica gel 60 matrix

feature

binder Organic Polymer
fluorescent indicator: no

packaging

pkg of 25 ea

manufacturer/tradename

EMD Millipore® 1.05721.0001

technique(s)

thin layer chromatography (TLC): suitable

L × W

20 cm × 20 cm

layer thickness

250 μm

plate L × W

20 cm × 20 cm

particle size

10-12 μm

pore size

60 Å medium pore diameter

Looking for similar products? Visit Product Comparison Guide

Legal Information

EMD Millipore is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Kasparas Petkevicius et al.
FASEB journal : official publication of the Federation of American Societies for Experimental Biology, 35(2), e21266-e21266 (2021-01-24)
Tissue-resident macrophages are required for homeostasis, but also contribute to tissue dysfunction in pathophysiological states. The sympathetic neurotransmitter norepinephrine (NE) induces an anti-inflammatory and tissue-reparative phenotype in macrophages. As NE has a well-established role in promoting triglyceride lipolysis in adipocytes

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service