Z272744
Nalgene® PFA beaker
capacity 50 mL
Synonym(s):
chemical resistance beaker, plastic beaker
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121803
NACRES:
NB.43
Recommended Products
material
PFA
packaging
pack of 1 ea
manufacturer/tradename
Nalgene 1510-0050
capacity
50 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
PFA unaffected by most chemicals. Withstands a temperature range from -270 to 250°C.
Other Notes
Browse all plastic beakers
Legal Information
Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service