Z215260
PTFE anchor stirrer shaft
shaft diam. 9.5 mm, L 650 mm, blade diam. 140 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103800
NACRES:
NB.72
Recommended Products
material
PTFE
packaging
pack of 1 ea
manufacturer/tradename
Cowie 005.365.1.2
L
650 mm
blade diam.
140 mm
shaft diam.
9.5 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service