Z176990
Measure-Matic™ dispenser
measures from 5 to 25 mL, polyethylene/polyallomer
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.01
Recommended Products
material
polypropylene
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art F11654-0000
volume measuring range
5-25 mL
volume
5-25 mL
General description
PE/polyallomer. Measures any amount from 5 to 25 mL; fills from 16 oz PE storage bottle. Pressure on bottle forces liquid above holes in tube. Removal of pressure allows return of excess liquid to storage bottle. Supplied with hollow stopper as dust cover.
Legal Information
Measure-Matic is a trademark of SP Scienceware, a division of SP
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service