Skip to Content
Merck
All Photos(2)

Key Documents

SLWSST103K

Pyrex® Spare PTFE keys for Pyrex® Stopcocks

straight key bore, bore 2.5 mm , key

Synonym(s):

Pyrex, SciLabware SST103K

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

manufacturer/tradename

SST103K
SciLabware

bore

2.5 mm , key

stopcock diam.

14.5 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Fully interchangeable PTFE keys for Pyrex stopcocks
  • Supplied complete with plastic screw thread retaining device
  • Keys are self lubricating, avoiding the need for stopcock grease
  • Made to a taper of 1:10 giving a combination of performance and ease of operation

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service