SLW1620/12M
Pyrex® Test tubes, with rim, medium wall
22 mL
Synonym(s):
Pyrex, SciLabware 1620/12M
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.11
Recommended Products
material
beaded neck neck
borosilicate glass tube
colorless tube
sterility
non-sterile
feature
graduations: no
Push fit
packaging
pack of 100 ea
manufacturer/tradename
SciLabware 1620/12M
O.D. × L
16 mm × 150 mm
capacity
22 mL
22 mL
tube diam.
16 mm
wall thickness
1.2 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Conforms to ISO 4142
- High quality test tubes designed and constructed for optimum performance
- Manufactured from Pyrex borosilicate glass which gives superior performance to neutral borosilicate and soda-lime glass
- Allows use at temperatures up to 500 deg. C
- Excellent resistance to chemical attack
Legal Information
PYREX is a registered trademark of Corning, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service