KN8972000009
Kontes® NMR tubes 5 mm diam., precision
frequency 100 MHz, L × camber × concentricity 9 in. × 51 μm × 76 μm
Synonym(s):
897200-0009
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121705
NACRES:
SB.32
Recommended Products
material
borosilicate glass tube
colorless tube
feature
neck thread push fit
manufacturer/tradename
Kimble® 897200-0009
parameter
100 MHz frequency
L × camber × concentricity
9 in. × 51 μm × 76 μm
tube diam.
5 mm
wall thickness
0.38 mm
Looking for similar products? Visit Product Comparison Guide
General description
Each and every precision 5 mm tube is 100% gauged to meet the most exacting standards. These tubes are made of KG-33 borosilicate glass and are ideal for sealing directly to vacuum manifolds, joints or valves. Wall thickness for these precision tubes is 0.38 mm.
Caps are attached. All tubes supplied in packs of 5.
Caps are attached. All tubes supplied in packs of 5.
Features and Benefits
• Manufactured from borosilicate glass 3.3• Attached polyethylene caps• Sandblasted marking spot• OD 4.97 (+0.0000/-0.013) mm• ID 4.20 (+0.013/-0.0000) mm• Wall thickness 0.375 mm
Legal Information
KIMBLE is a registered trademark of DWK Life Sciences
Kontes is a registered trademark of Kimble Kontes Asset Mgmt. Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service