Skip to Content
Merck
All Photos(2)

Key Documents

GN203NPURCSP

Whatman® Mini-UniPrep® G2 standard septum starter pack

supplied with single vial compressor, regenerated cellulose membrane, pore size 0.45 μm, clear vial, pack of 100

Synonym(s):

syringeless filter, whatman filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161807
NACRES:
NB.24
pore size:
0.45 μm
filter capacity:
500 μL
packaging:
pack of 100
material:
borosilicate glass housing
borosilicate glass plunger (inner storage vial)
clear vial
polypropylene cap
polypropylene plunger (outer housing)
regenerated cellulose membrane
silicone septa (with PTFE liner)

material

borosilicate glass housing
borosilicate glass plunger (inner storage vial)
clear vial
polypropylene cap
polypropylene plunger (outer housing)
regenerated cellulose membrane
silicone septa (with PTFE liner)

sterility

non-sterile

feature

cap
graduations: no
nominal force to compress: approximately 25 lb / 11.3 kg
once compressed, equivalent in size to 12 x 32 mm vial

packaging

pack of 100

manufacturer/tradename

Whatman Article No. 29027481 (US reference)
Whatman GN203NPURCSP

parameter

50 °C temperature (122 °F) (maximum)

filter capacity

500 μL

pore size

0.45 μm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The Whatman Mini-UniPrep G2 is an all in one device that functions both as a filter and a glass autosampler vial for sample preparation prior to UHPLC/HPLC.

  • Liquid stored in glass, reducing leaching (specially with organic solvents)
  • Works well for aqueous based samples
  • Sample only contacts plastic during the actual act of compression
  • Improved solvent evaporation rates
  • Process samples 3X faster than traditional syringe filter method
  • All-in-one device replaces multiple consumables
  • Reduce lab waste
  • Simplify ordering
  • Fewer consumables to store in lab
  • Designed to fit any autosampler that accommodate standard 12 x 32 mm vials

Features and Benefits

  • Features an integrated autosampler vial, plunger with attached filter membrane, and septum/cap
  • Borosilicate glass vials eliminate plastic-based leachables that can originate from polypropylene vials
  • Designed to hold up to 0.5 mL of unfiltered sample that can then be loaded directly into an autosampler
  • Easy to see when a sample has been filtered
  • Wide range of membranes with 0.2 and 0.45 µm pore sizes to meet specific requirements
  • Also available in amber glass for light-sensitive samples

Legal Information

Mini-UniPrep is a registered trademark of Cytiva
Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service