BAB605090200
SP Bel-Art® H-B Enviro-Safe® Precision Liquid-In-Glass Thermometer
temp -1-61 °C, immersion level, 76 mm Partial Immersion: (3”)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122800
NACRES:
NB.79
Recommended Products
feature
graduation 0.1 °C
immersion level 76 mm Partial Immersion: (3”)
packaging
pack of 1 ea
manufacturer/tradename
HB Instruments B60509-0200
temp measuring range
-1-61 °C
accuracy: ±0.5 °C (at 23ºC)
accuracy: ±1 °C
L
16.5 in. (420 mm)
General description
This high precision, EnviroKleen™ certified thermometer is accurate to ±1.0°C and features green, non-toxic, biodegradable, Enviro-Safe® liquid against lead-free, white back glass.
Features and Benefits
This high precision, EnviroKleen certified thermometer is accurate to ±1.0°C and features green, non-toxic, biodegradable, Enviro-Safe® liquid against lead-free, white back glass.
- Meets government, education, and industry mandates to purchase “Green” products
- Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries
- Manufactured and tested by our USA quality team
- Traceable to NIST
- Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability Should you require an individualized Thermometer Calibration Report, this thermometer is available factory calibrated to 3 points, catalog number B60204-0000.
Legal Information
Bel-Art is a registered trademark of SP Scienceware, a division of SP
Enviro-Safe is a registered trademark of H-B Instrument Co.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service