Skip to Content
Merck
All Photos(1)

Key Documents

928461

Sigma-Aldrich

Droplet Generator Chip With Monitoring Chamber

Fluidic 1114, PC

Synonym(s):

Microfluidic chip, Polycarbonate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42142600
NACRES:
NA.25

description

Microfludic chip x1

Looking for similar products? Visit Product Comparison Guide

General description

The Droplet Generator Chip With Monitoring Chamber, Fluidic 1114, PC is a microfluidic chip that combines the generation of droplets with a subsequent chamber for droplet storage, incubation and/or on-chip optical analysis. Each chip features eight individual droplet generator units and eight observation chambers.

Application

Chip Properties:
  • Mini Luer Interface
  • Material: Polycarbonate (PC)
  • 8 droplet generator units
  • Nozzle Dimensions: 50 µm and 60 µm
  • 8 observation chambers
  • Chamber Depth: 60 µm and 80 µm

Features and Benefits

  • All-in-one chip for droplet generation and observation

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Microfluidic assembly improves polyamine nanoencapsulation of nucleic acids, overcoming challenges like polydispersity and poor reproducibility.

Microfluidic assembly improves polyamine nanoencapsulation of nucleic acids, overcoming challenges like polydispersity and poor reproducibility.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service