G005374
HPLC Analysis of 25-Hydroxyvitamin D3 and 25-Hydroxyvitamin D2 on Ascentis® Express F5
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
mobile phase: [A] 7 mM ammonium formate; [B] methanol; (25:75, A:B)
flow rate: 0.4 mL/min
column temp.: 40 °C
detector: UV, 250 nm
ESI(+), TIC m/z 100 - 1000
injection: 1 μL
sample: 300 mg/L in 25:75, water:methanol
column: Ascentis Express F5, 10 cm x 2.1 mm I.D., 2.7 μm particles (53569-U)
suitability
application for HPLC
application(s)
clinical
vitamins, nutraceuticals, and natural products
Legal Information
Analyte
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service