Skip to Content
Merck
All Photos(1)

Key Documents

854188

Supelco

Crimp seals, 11 mm, with PTFE/rubber septa

gold aluminum seal, size × thickness 11 mm × 1.0 mm, septum (TFE/butyl/red rubber), pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

gold aluminum seal
septum (TFE/butyl/red rubber)

feature

closure type crimp seal

hardness

45 (Durometer: shore A)

packaging

pkg of 100 ea

size × thickness

11 mm × 1.0 mm

fitting

thread for 11 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service