819665
TSKgel® SuperHZM-H (10 µm) HPLC Columns
L x I.D. 15 cm × 6 mm, polystyrene-divinylbenzene phase
About This Item
Product Name
TSKgel® SuperHZM-H HPLC Column, phase polystyrene-divinylbenzene, L × I.D. 15 cm × 6 mm, 10 μm particle size, stainless steel hardware
material
stainless steel hardware
Agency
suitable for USP L21
product line
TSKgel®
manufacturer/tradename
Tosoh 19665
parameter
0.7 mL/min flow rate
10 bar max. pressure
80 °C temperature
technique(s)
HPLC: suitable
L × I.D.
15 cm × 6 mm
matrix
polymer particle platform
matrix active group
polystyrene-divinylbenzene phase
particle size
10 μm
pore size
mixed
separation technique
size exclusion (SEC)
General description
Physical form
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service